LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

ELECTRODE HOLDER 3/16 INCH CAPACITY

984.91101102 - UNSPSC 23242102
9501026449990 1
ELECTRODE HOLDER 3/16 INCH CAPACITY ELECTRODE HOLDER 3/16 INCH CAPACITY
ELECTRODE HOLDER 3/16 INCH CAPACITY

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 11:52 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Capacity 3/16”
AMP 250A
EAN 0608246000367

Features

For use with Arc Welder (SMAW)
Reversible top and bottom insulators
6-position jaw pattern and full insulated, protection springs
Ball point connection
Copper alloy material

Is Often Bought With

You Might Also Like